This item is Discontinued.

Grey Pneumatic 1" Drive, 0.24" SAE Socket 4524

This item is Discontinued.

Grey Pneumatic

1" Drive, 0.24" SAE Socket (Discontinued)

Mfr # 4524
Zoro # G5287451
UPC # 729440477790
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4524
Zoro #
G5287451
UPC #
729440477790
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
0.24"
Overall Length
3.15"

Details

Item
Retaining Pin
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Features
Retaining Pin 3.74"
Number of Pieces
1

Description

Retaining Pin,3 74 In.,95mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.