This item is Discontinued.

This item is Discontinued.
1" Drive, 26mm Metric Socket, 12 Points (Discontinued)
Mfr #
4126M
Zoro #
G5286760
UPC # 729440488260
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4126M
- Zoro #
- G5286760
- UPC #
- 729440488260
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1"
- Size
- 26mm
- Overall Length
- 60mm
Details
- Item
- Socket
- Finish
- Chrome plated
- SAE or Metric
- Metric
- Number of Points
- 12
- Material
- Chrome Molybdenum Alloy Steel
- Socket Type
- Standard Length Impact
Description
Socket,1 In.Dx26mm,Standard,12pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.