This item is Discontinued.

This item is Discontinued.
1" Drive, 27mm Metric Socket, 12 Points (Discontinued)
Mfr #
4127M
Zoro #
G5286745
UPC # 729440488277
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4127M
- Zoro #
- G5286745
- UPC #
- 729440488277
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1"
- Size
- 27mm
- Overall Length
- 60mm
Details
- Item
- Socket
- Finish
- Chrome plated
- SAE or Metric
- Metric
- Number of Points
- 12
- Socket Type
- Standard Length Impact
- Material
- Chrome Molybdenum Alloy Steel
Description
Socket,1 In.Dx27mm,Standard,12pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.