This item is Discontinued.

This item is Discontinued.
1" Drive, 4-1/8" SAE Socket, 12 Points (Discontinued)
Mfr #
4332D
Zoro #
G5286200
UPC # 729440488901
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4332D
- Zoro #
- G5286200
- UPC #
- 729440488901
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Socket
- Finish
- Chrome plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Impact Deep
- Material
- Chrome Molybdenum Alloy Steel
Dimensions
- Drive Size
- 1"
- Size
- 4-1/8"
- Overall Length
- 6.1"
Description
Socket,1 In.Dx4-1/8 In.D,12pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.