This item is Discontinued.

This item is Discontinued.
1/2" Drive, 12mm Metric Socket, 6 Points (Discontinued)
Mfr #
2012UMD
Zoro #
G5268210
UPC # 729440464318
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2012UMD
- Zoro #
- G5268210
- UPC #
- 729440464318
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 12mm
- Overall Length
- 90mm
Details
- Item
- Socket
- Finish
- Chrome plated
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Chrome Molybdenum Alloy Steel
- Socket Type
- Deep Length Universal Impact
- Category Type
- Universal Joints
Description
Universal Socket,1/2 In.Dx12mm,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.