Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 6
Mfr # 2048XD
Zoro # G6998201
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2048XD
- Zoro # G6998201
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 5" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Socket Type | Extra-Deep Impact |
Description
Socket,Extra-Deep,1/2 In. Drive,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cut Off Tool, Industrial, 0.4 HP (45YY23)
- MALCO CB Replacement Cutter Bit for HC1 or HC2 Model 2PK (2PK-CB)
- JPW INDUSTRIES 4800R Reversible Vise 8In (Exc.) (28823)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 25/64 (54070)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2020XD)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2026XD)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2042XD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4052R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110M)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37214)
- Grey Pneumatic Impact Sockets