This item is Discontinued.

This item is Discontinued.
1/2" Drive SAE, 3.54" L (Discontinued)
Mfr #
2020UD
Zoro #
G202678974
UPC # 729440000000
Country of Origin Taiwan, Province of China
Category Impact Universal Joints
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2020UD
- Zoro #
- G202678974
- UPC #
- 729440000000
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 3.54"
- Socket Size
- .91"
- Bolt Clearance Depth "C" Size
- 1.57"
- Drive End "A" Size
- 1.1"
- Hex Depth "D" Size
- .79"
- Size SAE
- 5/8"
Details
- SAE or Metric
- SAE
- Output Type
- 6-Point Deep
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.