Shop GREY PNEUMATIC
See all product information
Create Account
Deep Socket 1/2" Drive x 21mm, 3.07" Length, Chrome plated
Mfr # 2021MDT
Zoro # G5289299
product price:Â
$
16.29
/ea
Key Features
Drive Size
1/2"
Overall Length
3.07"
Finish
Chrome plated
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2021MDT
- Zoro #
- G5289299
- UPC #
- 729440465292
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 3.07"
- Size
- 21mm
Details
- Item
- Deep Socket
- Finish
- Chrome plated
- Number of Points
- 6
- Material
- Chrome Molybdenum Alloy Steel
- Socket Type
- Extra-Thin Wall Impact
- SAE or Metric
- Metric
Description
Extra-ThinWall Socket,1/2 In.Dx21mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.