This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY89008M
- Zoro #
- G903766406
- UPC #
- 729440484156
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4"
- Size Metric
- 8 mm
Details
- SAE or Metric
- Metric
- Output Type
- 6-Point
- Bolt Clearance Style
- Standard
Description
.25 Inch Drive X 8Mm 6 Point Standard Duo-Socket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov