
1/4" Drive, 6-Point SAE Socket, 1/4 Drive X 5/16 Standard Duo-Socket - 6 Point
Mfr # 89010R
Zoro # G4654256
product price:Â $8.49
/eaKey Features
Drive Size
1/4"
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
89010R
Zoro #
G4654256
UPC #
729440484255
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size SAE
5/16"
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard
Description
1/4 Drive X 5/16 Standard Duo-Socket - 6 Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.