Shop GREY PNEUMATIC
See all product information
Create Account
3/4" Drive, 32mm Metric Socket, 12 Points, 3/4"Dx32mm, D, 12pt.
Mfr # 3132MD
Zoro # G5273829
product price:Â
$
37.85
/ea
Key Features
Drive Size
3/4"
Finish
Chrome plated
Overall Length
95mm
SAE or Metric
Metric
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3132MD
- Zoro #
- G5273829
- UPC #
- 729440473150
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4"
- Size
- 32mm
- Overall Length
- 95mm
Details
- Item
- Deep Socket
- Finish
- Chrome plated
- SAE or Metric
- Metric
- Number of Points
- 12
- Material
- Chrome Molybdenum Alloy Steel
- Socket Type
- Impact Deep
Description
Socket,3/4 In.Dx32mm,D,12pt.