This item is Discontinued.

Grey Pneumatic 3/4" Drive 3.31" Size, 1.46" Socket 3176R

This item is Discontinued.

Grey Pneumatic

3/4" Drive 3.31" Size, 1.46" Socket (Discontinued)

Mfr # 3176R
Zoro # G502679121
UPC # 729440000000
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3176R
Zoro #
G502679121
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
2-3/8"
Overall Length
2.95"
Socket Size
3.31"
Socket Depth
1.46"
Drive End "A" Size
2.13"
Bolt Clearance Depth "C" Size
1.97"

Details

SAE or Metric
SAE
Output Type
12-Point Std
Shape
III

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.