Extension 3/4" Dr, 10" L, 1 Pieces
- Mfr # 3010EB
- Zoro # G5289527
product price:Â
$
44.03
/ea
Key Features
Drive Size
3/4"
Overall Length
10"
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3010EB
- Zoro #
- G5289527
- UPC #
- 729440470777
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4"
- Overall Length
- 10"
- Size
- 1.73"
Details
- Item
- Extension
- Number of Pieces
- 1
- Material
- Chrome-Molybdenum Alloy Steel
- SAE or Metric
- SAE
Description
Extension,3/4 In.Dx10 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.