3/8" Drive, 1" SAE Socket, 6 Points, 3/8"Dx1"Standard
- Mfr # 1032R
- Zoro # G5273250
product price:Â
$
9.65
/ea
Key Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1032R
- Zoro #
- G5273250
- UPC #
- 729440461690
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 1"
- Overall Length
- 1.18"
Details
- Item
- Socket
- Finish
- Chrome plated
- SAE or Metric
- SAE
- Number of Points
- 6
- Material
- Chrome Molybdenum Alloy Steel
- Socket Type
- Standard Length Impact
Description
Socket,3/8 In.Dx1 In.Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.