Shop All Sockets
Grey Pneumatic
3/8" Drive, 12mm Metric Socket, 6 Points
Mfr # 1012MSD
Zoro # G6997763
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Semi-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1012MSD
- Zoro # G6997763
- UPC # 00689306323374
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 41mm |
Size | 12mm |
Details
Socket Type | Semi-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Socket,Semi Deep,3/8 In. Drive,6 pt.,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #32 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD32)
- MITEE-BITE PRODUCTS Collet Stop, 5C, Front Load (10105)
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-114-A)
- BOSCH Wood Drilling Bit, HSS, 1/2" Bit Size (NKSC08)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013MSD)
- GREY PNEUMATIC 3/8" Drive, 8mm Metric Socket, 6 Points (1008MSD)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (1014MSD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-7/16" STANDARD IM (GP2046R)
- GREY PNEUMATIC 1/2 Drive X 1-1/8 Deep Duo-Socket - 6 Point (82036D)
- GREY PNEUMATIC 1/2 Drive X 13Mm Deep Duo-Socket - 6 Point (82013MD)
- WELLER Crescent 9 mm X 1/4 in. drive Metric 6 Point Deep Socket 1 pc (CDDS16N)
- Grey Pneumatic Sockets