This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY81013M
- Zoro #
- G003765934
- UPC #
- 729440481223
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8"
- Size Metric
- 13 mm
Details
- SAE or Metric
- Metric
- Output Type
- 6-Point
- Bolt Clearance Style
- Standard
Description
Impact Duo-Socket, 3/8 in. Drive, 13 mm. 6 Point, Short, Constructed from the highest quality materials, Huge selection to choose from, SKU: ISN12673
Specifications- Size - 0.38 in. Drive X 13 mm. 6 Point Standard Duo-Socket.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov