3/8" Drive, 12-Point Metric Socket, 3/8" Drive x 9mm Deep Duo-Socket - 12 Point

  • Mfr # 81109MD

  • Zoro # G202548864


product price:  $16.19
/ea

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Bolt Clearance Style
Deep
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81109MD
Zoro #
G202548864
UPC #
729440000000
Country of Origin
Unknown

Dimensions

Drive Size
3/8"
Size Metric
9 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Bolt Clearance Style
Deep

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.