This item is Discontinued.

This item is Discontinued.
Eagle GY9712MG 1/4" Drive 12 Pieces Metric Magnetic Impact Socket Set (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY9712MG
- Zoro #
- G603766737
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4"
Details
- SAE or Metric
- 5mm Metric
- Output Type
- 6-Point Std
Description
This magnetic impact socket set features our high torque drive. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
Powerful magnets hold any fastener securely. Great for use in impact or non-impact applications. Made of high quality steel (chrome-molybdenum); thorough and exact heat treatment insures the correct balance of strength and durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.