This item is Discontinued.

This item is Discontinued.
Eagle GY9723G 1/4" Drive 23 Pieces Standard and Metric Magnetic Shallow (Discontinued)
Mfr #
GY9723G
Zoro #
G204084612
UPC # 838780001012
Country of Origin China
Category Playground Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY9723G
- Zoro #
- G204084612
- UPC #
- 838780001012
- Country of Origin
- China
Dimensions
- Size
- 1/4"
Details
- Unit of Measure
- 5mm Metric / 3/16" SAE
- Output Type
- 6-Point Standard
Description
Set contains standard length fractional sizes 3/16'' to 1/2'' and metric sizes 5mm to 15mm along with a 2'' extension and 1/4'' x 1/4'' universal joint. The powerful magnets hold any fastener securely. Great for use in impact or non-impact applications. 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov