This item is Discontinued.

This item is Discontinued.
Eagle GY9748 1/4" Drive Standard and Deep Fraction and Metric Master Set (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY9748
- Zoro #
- G204130593
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1/4"
- Size SAE
- 3/16"
- Size Metric1
- 4 mm
Details
- Unit of Measure
- SAE/Metric
- Output Type
- Standard 6-Point Surface Drive
Description
Sizes 3/16'' to 9/16'' and metric sizes 4mm to 15mm.48 Pieces set.
Contents. 10 Pieces Standard Length 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 7/16'', 1/2'', 9/16''. 10 Pieces Deep Length 3/16'', 7/32'', 1/4'', 9/32'', 5/16'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material