This item is Discontinued.

This item is Discontinued.
Grey Pneumatic 1114U .38 Inch Drive X .44 Inch 12 Point Standard Universal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GY1114U
- Zoro #
- G004036163
- UPC #
- 729440462345
- Country of Origin
- China
Description
Grey Pneumatic Sockets are designed with increased strength, increased torque, easier access to tight areas and reduced wear.
Features- The impact socket‘s "high torque" drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section
- The sockets feature 20 percent more torque than on standard hex impact sockets
- There is an increase to tight areas through pressure shift to reduce the socket wall thickness
- There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area
- Socket Drive Size - 3/8 in.
- System of Measurement - Fractional
- Socket Size - 7/16 in.
- Socket Length - Standard
- Weight - 0.2300 lbs.
- Dimensions - Drive End: .95in., Socket End: .67in., Bolt Clearance Depth: .51 Hex Depth: .35in., Length: 2.09in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.