This item is Discontinued.

This item is Discontinued.
<p>Grey Pneumatic Internal Star Impact Drivers are designed to work with impact tools and are also h (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY1130T
- Zoro #
- G803766087
- UPC #
- 729440463045
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8"
- Socket Depth
- .15"
- Size Torx
- T30
- Drive End "A" Size
- .75"
Details
- Tip Type
- Torx
Description
Grey Pneumatic Internal Star Impact Drivers are designed to work with impact tools and are also heat treated to provide the correct balance of strength and durability.
Features- They are made from high quality alloy (chrome-molybdenum)
- They are heat treated to provide the correct balance of strength and durability
- Engineered to work with impact tools
- Brand - Grey Pneumatic.
- Nut Driver Size - 3/8 in.
- Weight - 0.09 lbs.
- Dimensions - Drive End: .75 in., Socket End: 1.21 in., Length: 1.98 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov