This item is Discontinued.

This item is Discontinued.
<b>Features</b><ul><li>They are made from high quality alloy (chrome - molybdenum)</li><li>T (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY29066M
- Zoro #
- G903765898
- UPC #
- 729440469757
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 150 mm
- Size
- 6 mm
- Hex Depth "D" Size
- 15 mm
- Drive End "A" Size
- 25 mm
- Bolt Clearance Depth "C" Size
- 124 mm
Details
- SAE or Metric
- Metric
- Type
- Hex
Description
Features
- They are made from high quality alloy (chrome - molybdenum)
- They are heat treated to provide the correct balance of strength and durability
- Engineered to work with impact tools
- Nut Driver Size - 1/2 in.
- Hex Size - 6mm
- System of Measurement - Metric, Fractional
- Socket / Driver Rating - Impact Ready
- Dimension - Drive End - 98 in. Socket End - 4.87 in. Length - 5.91 in.
- Item Weight - 0.2400 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov