This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY910MDG
- Zoro #
- G503766561
- UPC #
- 729440485566
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 50 mm
- Socket Sizes
- 15 mm
- Hex Depth "D" Size
- 6 mm
- Drive End "A" Size
- 13 mm
- Size Metric1
- 10 mm
- Bolt Clearance Depth "C" Size
- 24 mm
Details
- SAE or Metric
- Metric
- Output Type
- 6-Point; Deep
- Hook and Loop Shape
- II
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov