This item is Discontinued.

This item is Discontinued.
Grey Pneumatic Corp. GY2192DT .50 in. Drive x 19MM and 21MM Extra-Thin Wall Flip (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GY2192DT
- Zoro #
- G703765814
- UPC #
- -
- Country of Origin
- China
Description
Sockets are designed with increased strength, increased torque, easier access to tight areas and reduced wear. The "flip" sockets feature unique hex openings on each end, which allows a single socket to accommodate two hex sizes.
The unique hex opening on each end allows a single socket to accommodate two hex sizes for convenience and versatility.
The sockets are made from high quality alloy (chrome-molybdenum).
They are heat treated to provide the correct balance of strength and durability.
The impact socket's "high torque" drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section.
The sockets feature 20 percent more torque than on standard hex impact sockets.
There is an increase to tight areas through pressure shift to reduce the socket wall thickness.
There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area.
The extra-thin wall design allows for easy access to recessed wheel nuts.
Socket Drive Size: 1/2".
Hex Size: 19 mm x 21 mm.
Drive End: 1.02".
Socket End: 1.10".
Bolt Clearance Depth: 1.09".
Hex Depth: 1.09".
Length: 3".