This item is Discontinued.

This item is Discontinued.
Grey Pneumatic Corp. GYCH110 7 in. Long Claw Ripper and Panel Cutter (Discontinued)
Mfr #
GYCH110
Zoro #
G804084005
UPC # 838780007069
Country of Origin China
Category Impact Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GYCH110
- Zoro #
- G804084005
- UPC #
- 838780007069
- Country of Origin
- China
Dimensions
- Container Width
- 0.65"
- Shank Size
- 0.401"
Details
- Number of Pieces
- 1 Piece
- Shank Type
- Parker
Description
Specifically designed for use with impact tools, these chisels are made of high quality alloy steel and heat treated to provide the correct balance of strength and durability.
Engineered to work with impact tools and pneumatic hammers.
They are made from high quality alloy steel (chrome-molybdenum).
They are finished with a durable black oxide coating that helps to prevent rust and corrosion.
Dimensions: 0.65" x 0.401" x 5.27" x 1.73" x 7" x 0.49".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.