This item is Discontinued.

Grey Pneumatic Grey Pneumatic GRE1104E 0.37 in. Drive 4 Piece Impact Extension Set GRE1104E

This item is Discontinued.

Grey Pneumatic

Grey Pneumatic GRE1104E 0.37 in. Drive 4 Piece Impact Extension Set (Discontinued)

Mfr # GRE1104E
Zoro # G804136131
UPC # 95969853835
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRE1104E
Zoro #
G804136131
UPC #
95969853835
Country of Origin
China

Dimensions

Drive Size
3/8"

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 4 Piece
  • Includes 1-3/4 inches , 3 inches , 6 inches and 12 inches length extensions
  • Molded storage case
  • 0. 37 in. Drive 4 Piece Impact Extension Set
Specifications
  • Weight: 1. 85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.