This item is Discontinued.

Grey Pneumatic <li>Designed for professional tool users. Engineered specifically for use with impact tools  using t GY1213M

This item is Discontinued.

Grey Pneumatic

<li>Designed for professional tool users. Engineered specifically for use with impact tools using t (Discontinued)

Mfr # GY1213M
Zoro # G904084554
UPC # 838780000145
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GY1213M
Zoro #
G904084554
UPC #
838780000145
Country of Origin
China
Type
6-Point Std
Unit of Measure
Metric

Description

  • Designed for professional tool users. Engineered specifically for use with impact tools using the most up to date industrial specifications. Made from high quality alloy steel (chrome-molybdenum). Thorough and exact heat treatment ensures the correct balance of stength and duability.
  • Tested to the highest specifications to deliver outstanding performance at the most competitive cost.
  • Increased Strengh - Transfers the pressure from the thinnest part of the socket wall toward the thicker section resulting in increased strength.
  • Increased Torque - Allows up to 20% more torque to be applied than on standard impact sockets.
  • Easier Access to Tight Areas - The shift in pressure allows us to reduce the socket wall thickness increasing access to tight areas.
  • Reduces Wear - Our impact sockets grip the fastener across a broader contact area reducing the chance of rounding off fasteners. 13 Piece Set Includes:
  • 3/8" Drive Standard Length Sockets: 7 8 9 10 11 12 13 14 15 16 17 18 19mm.
  • Molded Storage Case.
  • Set contains 6 - Point sizes: 7mm to 19mm.
  • Set Contains 13 Pieces.
  • Ratings & reviews