This item is Discontinued.

This item is Discontinued.
Grey Pneumatic GY1224G 3/8" Drive 24 Pieces Standard Length: SAE/Metric Magnetic Set (Discontinued)
Mfr #
GY1224G
Zoro #
G004084560
UPC # 747925147518
Country of Origin China
Category Exercise Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY1224G
- Zoro #
- G004084560
- UPC #
- 747925147518
- Country of Origin
- China
Dimensions
- Size
- 3/8"
- Size SAE
- 1/4"
- Size Metric1
- 7 mm
Details
- Type
- 6-Point Std
- Unit of Measure
- SAE/Metric
Description
Set contains standard Length fractional sizes: 1/4'' to 3/4'' and metric sizes: 7mm to 19mm along with a 3'' extension and 3/8'' x 3/8'' Universal Joint. The powerful magnets hold any fastener securely. Great for use in impact or non–impact applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.