This item is Discontinued.

This item is Discontinued.
The Grey Pneumatic 1313UM 1/2" Drive Metric Universal Impact Socket Set features high torque dr (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GY1313UM
- Zoro #
- G503915631
- UPC #
- 838780001340
- Country of Origin
- China
- SAE or Metric
- Metric
- Output Type
- 6-Point; Standard
Description
The Grey Pneumatic 1313UM 1/2" Drive Metric Universal Impact Socket Set features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
Made of high quality steel (chrome-molybdenum). Engineered specifically for use with impact tools using the most up to date industrial specifications. Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section resulting in increased strength. 6 Point Universal sizes: 12mm to 24mm. Set Contains 13 Pieces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.