This item is Discontinued.

Grey Pneumatic 1/2" Drive, 1-7/16 Size, SAE Socket, 12 Points, 1-7/16", 1/2"D, 12pt. D 2146D

This item is Discontinued.

Grey Pneumatic

1/2" Drive, 1-7/16 Size, SAE Socket, 12 Points, 1-7/16", 1/2"D, 12pt. D (Discontinued)

Mfr # 2146D
Zoro # G5277995
UPC # 729440468590
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2146D
Zoro #
G5277995
UPC #
729440468590
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-7/16
Overall Length
3.54"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel

Description

Impact Socket,1-7/16 In.,1/2 In.D,12pt. D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.