Shop GREY PNEUMATIC
See all product information
Create Account
3/8" Drive, 11mm Size, Metric Socket, 6 Points, 11mm, 3/8"D, Impact, 6pt., D
Mfr # 1011MD
Zoro # G5280156
product price:Â
$
5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Size
11mm
Overall Length
65mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1011MD
- Zoro #
- G5280156
- UPC #
- 729440460402
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 11mm
- Overall Length
- 65mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Chrome plated
- Category Type
- Impact Socket
- Socket Type
- Impact Deep
- Material
- Chrome Molybdenum Alloy Steel
Description
Socket,11mm,3/8 In.D,Impact,6pt.,D