This item is Discontinued.

Grey Pneumatic 1/2" Drive Impact Socket Chrome plated 2012UM

This item is Discontinued.

Grey Pneumatic

1/2" Drive Impact Socket Chrome plated (Discontinued)

Mfr # 2012UM
Zoro # G5280077
UPC # 729440464301
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2012UM
Zoro #
G5280077
UPC #
729440464301
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
12mm
Overall Length
65mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Universal Impact

Description

Socket,12mm,1/2 In.D,Impact,Univ 6pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.