1/4" Drive Impact Socket Chrome plated, 13mm, 1/4"D, Impact, 6pt.
- Mfr # 913MS
- Zoro # G5279219
product price:Â
$
3.95
/ea
Sold in multiples of 3 for
$11.85
Key Features
Drive Size
1/4"
Size
13mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913MS
- Zoro #
- G5279219
- UPC #
- 729440485917
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
- Size
- 13mm
- Overall Length
- 23mm
Details
- Item
- Socket,13mm,1/4"D,Impact,6pt.
- SAE or Metric
- Metric
- Number of Points
- 6s
- Finish
- Chrome plated
- Socket Type
- Standard Length Impact
- Material
- Chrome Molybdenum Alloy Steel
- Category Type
- Impact Socket
- Tether Ready
- No
- Product Type
- Socket,13mm,1/4"D,Impact,6pt.
- Tether Status
- Not Tether Capable
Description
Socket,13mm,1/4 In.D,Impact,6pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.