Shop GREY PNEUMATIC
See all product information
Create Account
1/2" Drive, 14mm Size, Metric Socket, 6 Points, 14mm, 1/2"D, Impact, Univ 6pt.
Mfr # 2014UM
Zoro # G5279027
product price:Â
$
22.15
/ea
Key Features
Drive Size
1/2"
Size
14mm
Overall Length
65mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2014UM
- Zoro #
- G5279027
- UPC #
- 729440464523
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Chrome plated
- Category Type
- Impact Socket
- Socket Type
- Standard Universal Impact
- Material
- Chrome Molybdenum Alloy Steel
- Tether Ready
- No
- Product Type
- Socket,14mm,1/2"D,Impact,Univ 6pt.
Description
Socket,14mm,1/2 In.D,Impact,Univ 6pt.