This item is Discontinued.

This item is Discontinued.
3/8" Drive Impact Socket Chrome plated (Discontinued)
Mfr #
1114MD
Zoro #
G5278939
UPC # 729440462307
Country of Origin Taiwan, Province of China
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1114MD
- Zoro #
- G5278939
- UPC #
- 729440462307
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 14mm
- Overall Length
- 65mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 12
- Finish
- Chrome plated
- Category Type
- Impact Socket
- Socket Type
- Impact Deep
- Material
- Chrome Molybdenum Alloy Steel
Description
Socket,14mm,3/8 In.D,Impact,12pt.,D,Blk