Shop GREY PNEUMATIC
See all product information
Create Account
3/8" Drive, 14mm Size, Metric Socket, 6 Points, 14mm, 3/8"D, Impact, 6pt., D
Mfr # 1014MD
Zoro # G5278911
product price:Â
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Size
14mm
Overall Length
65mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1014MD
- Zoro #
- G5278911
- UPC #
- 729440460693
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 14mm
- Overall Length
- 65mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Chrome plated
- Category Type
- Impact Socket
- Material
- Chrome Molybdenum Alloy Steel
- Socket Type
- Impact Deep
Description
Socket,14mm,3/8 In.D,Impact,6pt.,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.