Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 16MM 1/2D IMP UNIV 6PT

Grey Pneumatic SOC 16MM 1/2D IMP UNIV 6PT 2016UM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.41
  • Drive Size: 1/2"
  • Socket Type: Standard Universal Impact
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $20.41

Grey Pneumatic #2016UM Specifications

  • Drive Size: 1/2"
  • Socket Type: Standard Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 65mm
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 16mm
  • Finish: Chrome plated
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,16mm,1/2 In.D,Impact,Univ 6pt.

Reviews of Grey Pneumatic #2016UM