3/4" Drive, 2-1/16" Size, SAE Socket, 6 Points, 2-1/16", 3/4"D, 6pt. D
- Mfr # 3066D
- Zoro # G5276997
product price:Â
$
63.11
/ea
Key Features
Size
2-1/16"
Overall Length
3.74"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3066D
- Zoro #
- G5276997
- UPC #
- 729440472405
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4"
- Size
- 2-1/16"
- Overall Length
- 3.74"
Details
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Chrome plated
- Socket Type
- Impact Deep
- Material
- Chrome Molybdenum Alloy Steel
- Category Type
- Impact Socket
Description
Impact Socket,2-1/16 In.,3/4 In.D,6pt. D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.