Shop GREY PNEUMATIC
See all product information
Create Account
3/8" Drive, 21mm Size, Metric Socket, 12 Points
Mfr # 1121MD
Zoro # G5275560
product price:Â
$
8.85
/ea
Key Features
Overall Length
65mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1121MD
- Zoro #
- G5275560
- UPC #
- 729440462727
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 21mm
- Overall Length
- 65mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 12
- Finish
- Chrome plated
- Material
- Chrome Molybdenum Alloy Steel
- Socket Type
- Impact Deep
- Category Type
- Impact Socket
Description
Socket,21mm,3/8D Impact,12pt.,D,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.