This item is Discontinued.

This item is Discontinued.
1/2" Drive Impact Socket Chrome plated (Discontinued)
Mfr #
2023UM
Zoro #
G5275116
UPC # 729440465537
Country of Origin Taiwan, Province of China
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2023UM
- Zoro #
- G5275116
- UPC #
- 729440465537
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 23mm
- Overall Length
- 65mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Chrome plated
- Socket Type
- Standard Universal Impact
- Category Type
- Impact Socket
- Material
- Chrome Molybdenum Alloy Steel
Description
Socket,23mm,1/2 In.D,Impact,Univ 6pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.