Shop GREY PNEUMATIC
See all product information
Create Account
1/2 in Drive x 24mm Standard Universal- 12 Point
Mfr # 2124UM
Zoro # G7027400
product price:Â
$
25.49
/ea
Key Features
Drive Size
1/2"
Overall Length
65mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2124UM
- Zoro #
- G7027400
- UPC #
- 00729440468002
- Country of Origin
- Taiwan, Province of China
- Item
- Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Chrome Molybdenum Alloy Steel
Description
Stnd Unvrsl Socket- 12Pt,1/2 In.Dr X 24mm