Grey Pneumatic
SOC 26MM 1/2D IMP 6PT
- Zoro #: G5274720
- Mfr #: 2026M
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length Impact
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 38mm
- Material: Chrome Molybdenum Alloy Steel
- Finish: Chrome plated
- Category Type: Impact Socket
$9.22
Subtotal: $9.22
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SOC 1-1/4 1/2D IMP 6PT DP BLK 2040XD
- GREY PNEUMATIC SOC 19MM 1/2D IMP 6PT XDP 2019MTP
- GREY PNEUMATIC SOC 32MM 1/2D IMP 6PT DP 2032MD
- GREY PNEUMATIC SOC 2-1/4 1"D IMP 12PT BLK 4272R
- GREY PNEUMATIC SOC 14MM 1/2D IMP 12PT DP 2114MD
- GREY PNEUMATIC SOC 7MM 3/8D IMP 12PT DP BLK 1107MD
- GREY PNEUMATIC SOC 30MM 3/4D IMP 12PT BLK 3130M
- GREY PNEUMATIC 12 Piece 1/2" Drive 6 Point Deep Length Metric Magnetic Impact Set 1/2"DR 12PC DP METR
- GREY PNEUMATIC Imp UJoint 14 Dr 14Mm Deep Univ 6Pt GP914UMD
- PROTO 1" Dr, 1-1/16" Size, SAE Impact Socket, 6 Pts J10017L
- KO-KEN Nut Twister 8mm 32mm 3/8 Sq. Drive 3127-8
- Grey Pneumatic Sockets & Ratchets