Shop GREY PNEUMATIC
See all product information
Create Account
1" Drive, 30mm Size, Metric Socket, 6 Points, 30mm, 1"D, Impact, Blk
Mfr # 4030M
Zoro # G5273156
product price:Â
$
37.49
/ea
Key Features
Size
30mm
Overall Length
60mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4030M
- Zoro #
- G5273156
- UPC #
- 729440475130
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1"
- Size
- 30mm
- Overall Length
- 60mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Chrome plated
- Socket Type
- Standard Length Impact
- Material
- Chrome Molybdenum Alloy Steel
- Category Type
- Impact Socket
Description
Socket,30mm,1 In.D,Impact,6pt.,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.