
1/4" Drive, 5/16" Size, SAE Socket, 6 Points, 5/16", 1/4"D, Hex M, Black
Mfr # 9910F
Zoro # G5271826
product price:Â $11.85
/eaKey Features
Overall Length
1.38"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Hex Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9910F
Zoro #
G5271826
UPC #
729440486563
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
5/16"
Overall Length
1.38"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Impact Hex
Category Type
Hex Socket
Material
Chrome Molybdenum Alloy Steel
Description
Impact Socket,5/16 In.,1/4 In.D,Hex M,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.