Shop GREY PNEUMATIC
See all product information
Create Account
1/4" Drive, 8mm Size, Metric Socket, 6 Points, 8mm, 1/4"D, Impact, Mag 6pt., Blk
Mfr # 908MG
Zoro # G5270505
product price:Â $8.75
/ea
Sold in multiples of 2 for $17.50
Key Features
Drive Size
1/4"
Size
8mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
908MG
Zoro #
G5270505
UPC #
729440485368
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
8mm
Overall Length
23mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Magnetic
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,8mm,1/4"D,Impact,Mag 6pt.,Blk
Description
Socket,8mm,1/4 In.D,Impact,Mag 6pt.,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.