
1/4" Drive, 9/16" Size, SAE Socket, 6 Points
Mfr # 918DS
Zoro # G7029668
product price:Â $8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Drive Size
1/4"
Size
9/16"
Overall Length
1.97"
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
918DS
Zoro #
G7029668
UPC #
00729440486150
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9/16"
Overall Length
1.97"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Socket Type
Deep Length Impact
Material
Chrome Molybdenum Alloy Steel
Description
Fractional Deep Impact Socket,6Pt,1/4 In.Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.