Shop GREY PNEUMATIC
See all product information
Create Account
3/8" Drive, 9mm Size, Metric Socket, 12 Points, 9mm, 3/8"D, Impact, 12pt., D, Blk
Mfr # 1109MD
Zoro # G5270076
product price:Â
$
6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Overall Length
65mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1109MD
- Zoro #
- G5270076
- UPC #
- 729440461959
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 9mm
- Overall Length
- 65mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 12
- Finish
- Chrome plated
- Socket Type
- Impact Deep
- Category Type
- Impact Socket
- Material
- Chrome Molybdenum Alloy Steel
Description
Socket,9mm,3/8 In.D,Impact,12pt.,D,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.