This item is Discontinued.

This item is Discontinued.
Grip-On-Tools Ga12192 25 Ft. X .5 In. X .5 In. Npt Goodyear Air Hose (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA12192
- Zoro #
- G703989944
- UPC #
- -
- Country of Origin
- China
Description
Features
- Weather oil and solvent resistant outer coating.
- Solid brass 0.5 in. NPT end fittings.
- Spiral synthetic yarn reinforcement.
- Maximum operating pressure - 250 PSI.
- Maximum burst pressure - 1070 PSI.
- Dimension - 11 x 11 x 4.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.