Shop GRIP-ON

10" Long nose universal locking pliers with a 35 degree angle.

  • Mfr # GR127B10

  • Zoro # G4740062


product price: 
$
54.99
/ea

Key Features

Features
Ergonomic 35 Tip Allows Effortless Access into Difficult to Reach Areas
Handle Type
Ergonomic
Jaw Length
70 mm
Jaw Width
0-70 mm
Overall Length
235 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR127B10
Zoro #
G4740062
UPC #
-
Country of Origin
Spain

Dimensions

Jaw Length
70 mm
Jaw Width
0-70 mm
Overall Length
235 mm

Details

Features
Ergonomic 35 Tip Allows Effortless Access into Difficult to Reach Areas
Handle Type
Ergonomic
Plier Item
35 Long Nose Pliers
Plier Jaw Style
Long Nose
Item
Plier,Univrsl,Lckng Lng Nose,35 deg.,10"

Description

Plier,Univrsl,Lckng Lng Nose,35 deg.,10 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.